DESCRIPTION

  • Easy to attach to the hole saw
  • Manufactured of hardened carbon steel for strength
  • Snap-back™ design makes it faster and easier to engage/disengage hole saw
  • Split point design for faster penetration and less walking

Lenox Hex Shank Hole Saw Arbor 6L

L1779805

Shank Size:

SPECIFICATIONS

Material
Carbon Steel
Shank Size
.375 in
Shank Style
Hex

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$26.35
EACH
  • QUANTITY