DESCRIPTION

  • A 10% thicker wall adds strength and durability
  • Speed Slot® hole saw features up to twice life with enhanced tooth geometry, a thin kerf design, and an advanced coating contribute to the efficiency of the cutting process
  • Staircase design for easy plug removal

Lenox Speed Slot® Hole Saw 30L

L3003030L

Diameter:

SPECIFICATIONS

Application
Wood
Collection
Speed Slot®
Diameter
1-7/8 in
Length
1-5/8 in
Material
Bi-Metal
Teeth Per Inch
4.5/5.5

Starting at
$16.2
EACH
  • QUANTITY