DESCRIPTION

  • Enhanced tooth geometry, a thin kerf design, and an advanced coating contribute to the efficiency of the cutting process
  • Tooth hardness RC63-65

Lenox Speed Slot® Hole Saw 36L

L3003636L

Diameter:

2-1/4 in

SPECIFICATIONS

Collection
Speed Slot®
Diameter
2-1/4 in
Length
1-5/8 in
Material
Bi-Metal
Teeth Per Inch
4.5/5.5

Starting at
$19.55
EACH
  • QUANTITY