DESCRIPTION

  • A 10% thicker wall adds strength and durability
  • Staircase design for easy plug removal
  • Up to 2x life with enhanced tooth geometry, a thin kerf design, and an advanced coating contribute to the efficiency of the cutting process

Lenox Speed Slot® Hole Saw 40L

L3004040L

Diameter:

SPECIFICATIONS

Collection
Speed Slot®
Diameter
2-1/2 in
Length
5-1/2 in
Material
Bi-Metal
Teeth Per Inch
4.5/5.5

Starting at
$21.06
EACH
  • QUANTITY