DESCRIPTION

  • Enhanced tooth geometry, a thin kerf design, and an advanced coating contribute to the efficiency of the cutting process
  • Tooth hardness RC63-65

Lenox Speed Slot® Hole Saw 72L

L3007272L

Diameter:

4-1/2 in

SPECIFICATIONS

Collection
Speed Slot®
Diameter
4-1/2 in
Length
1-5/8 in
Material
Bi-Metal
Teeth Per Inch
4.5/5.5

Starting at
$64.71
EACH
  • QUANTITY