DESCRIPTION

  • Enhanced tooth geometry, a thin kerf design, and an advanced coating contribute to the efficiency of the cutting process
  • Tooth hardness RC63-65

Lenox Speed Slot® Hole Saw 76L

L3007676L

Diameter:

SPECIFICATIONS

Collection
Speed Slot®
Diameter
4-3/4 in
Length
1-5/8 in
Material
Bi-Metal
Teeth Per Inch
4.5/5.5

Starting at
$71.94
EACH
  • QUANTITY