DESCRIPTION

  • Handle stores up to 5 extra 12" hacksaw blades (extra blades sold separately)
  • I-beam construction allows blade to tension up to 50,000 psi, resulting in fast, straight cuts
  • Perfect for making fast, straight cuts
  • Rubberized handles for secure handling even in wet or cold conditions

Lenox Ht50 Highest Tension Hacksaw

L12132HT50

Teeth Per Inch:

24

SPECIFICATIONS

Blade Length
12 in
Blade Material
Bi-Metal
Handle Material
Rubber
Length
12 in
Teeth Per Inch
24

Starting at
$35.33
EACH
  • QUANTITY

DOCUMENTS