6 x 0.035 in. Reciprocating Saw Blade

You last purchased this on
 
LENOX

6 x 0.035 in. Reciprocating Saw Blade

This product requires certification to purchase.
Brand image
You last purchased this on
 
LENOX

6 x 0.035 in. Reciprocating Saw Blade

  • Fast #
  • Part #L20562610RPK
  • Item #7728732
  • Manufacturer Part #20562610R
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 2 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Teeth per inch: 10
  • Power Blast™ technology increases blade life
  • Patented T2™ technology reduces cutting force on each tooth
  • High speed blasting along the cutting edge strengthens the blade to reduce breaks and increase durability
  • Requires Certification

Specifications

Application:
Metal Cutting, Plastic, Wood Cutting
Blade Length (in):
6 in
Blade Material:
Bi-metal
Blade Thickness (in):
0.035 in
Blade Type:
Reciprocating Saw
Blade Width (in):
3/4 in
Length:
6 in
Material:
Bi-metal
Number of Pieces:
5 Piece
Package Quantity:
Pack of 5
Teeth Per Inch:
10
Type:
L20562610RPK
Width:
3/4 in