12 in. Reciprocating Saw Blade

You last purchased this on
 
LENOX

12 in. Reciprocating Saw Blade

This product requires certification to purchase.
Brand image
You last purchased this on
 
LENOX

12 in. Reciprocating Saw Blade

  • Fast #
  • Part #L21510118RPK
  • Item #7727997
  • Manufacturer Part #21510118R
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 2 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Teeth per inch: 18
  • Teeth per inch: 8
  • Patented T2™ technology reduces cutting forces on each tooth and optimizes chip removal to allow efficient cutting in the widest range of materials
  • Requires Certification

Specifications

Application:
Metal Cutting
Bare Tool or Kit:
Bare Tool
Blade Length (in):
12 in
Blade Material:
Bi-metal
Blade Thickness (in):
0.035 in
Blade Type:
Reciprocating Saw
Blade Width (in):
3/4 in
Length:
12 in
Material:
Bi-metal
Number of Pieces:
5 Piece
Package Quantity:
Pack of 5
Teeth Per Inch:
18
Type:
L21510118RPK
Width:
3/4 in