This product requires certification to purchase.

Lx 4-1/4 108Mm Pilot Drill

LENOX

Lx 4-1/4 108Mm Pilot Drill

  • Fast #
  • Part #LLXAH99414SPB
  • Item #11629322
  • Manufacturer Part #LXAH99414SPB
5 out of 5 Customer Rating
Brand image
LENOX

Lx 4-1/4 108Mm Pilot Drill

  • Fast #
  • Part #LLXAH99414SPB
  • Item #11629322
  • Manufacturer Part #LXAH99414SPB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Up to 50% fewer breaks*: patent pending step bit design for less hole saw grabbing resulting in fewer pilot bit breaks.
  • Reduces need for pre-drilling: drill holes in metal without slamming due to patent pending design.
  • Accurate starts: precise pilot point tip starts drilling on contact
  • Universal compatibility**: fits both quick change and traditional non-quick change arbors
  • Requires Certification
Dimensions & Measurements
Number of Pieces
1 Piece
Characteristics & Features
Drill Bit Type
Pilot
Warranty & Product Information
Type
LLXAH99414SPB
UPC
885911955805