44-7/8 in. Portable Band Saw Blade 3 Pack

You last purchased this on
 
LENOX

Master-Band® 44-7/8 in. Portable Band Saw Blade 3 Pack

This product requires certification to purchase.
Brand image
You last purchased this on
 
LENOX

Master-Band® 44-7/8 in. Portable Band Saw Blade 3 Pack

  • Fast #
  • Part #L80142385EW1418EA
  • Item #1914808
  • Manufacturer Part #80142385EW1418 DUP
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Teeth per inch: 14/18
  • Bi-metal blades bend and resist breaking and extend blade life
  • Requires Certification

Specifications

Application:
Cutting, Saws, Metal Cutting, Wood Cutting
Blade Length (in):
44-7/8 in
Blade Thickness (in):
0.025 in
Blade Type:
Band Saw
Blade Width (in):
1/2 in
Collection:
Master-Band®
Material:
Bi-metal
Teeth Per Inch:
14/18
Type:
L80142385EW1418EA