2-9/16 in. Hex Head Self-Drilling & Tapping Screw (Pack of 5)

You last purchased this on
 
LENOX

2-9/16 in. Hex Head Self-Drilling & Tapping Screw (Pack of 5)

This product requires certification to purchase.
Brand image
You last purchased this on
 
LENOX

2-9/16 in. Hex Head Self-Drilling & Tapping Screw (Pack of 5)

  • Fast #
  • Part #L1787604PK
  • Item #7728656
  • Manufacturer Part #1787604
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Chamfered edge allows bit to be removed easily after drilling
  • Aggressive lead screw tip pulls the bit through material quickly and effortlessly
  • High speed steel cutting edges provide long life in tough applications, including nail-embedded wood
  • Impact hex shank allows for quick changing of the bits
  • Longer shank that cuts 4" x 4" without extension
  • Extra lead screw and wrench included in every package
  • Requires Certification

Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black
Drive Type:
Self-Feed Screw
Head Diameter:
2.5625
Head Style:
Hex
Material:
Bi-metal
Package Quantity:
Pack of 5
Screw Head:
Hex Head
Tool Type:
Self Feed Bit