4-5/8 in. Cutter 1 Piece

This product has been replaced by

*CVR* LX 4 5/8 117MM MM CARBIDE
LENOX *CVR* LX 4 5/8 117MM MM CARBIDE
Manufacturer Part #LXAH4458
You last purchased this on
 
LENOX

One Tooth® 4-5/8 in. Cutter 1 Piece

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

*CVR* LX 4 5/8 117MM MM CARBIDE
LENOX *CVR* LX 4 5/8 117MM MM CARBIDE
Manufacturer Part #LXAH4458
LENOX

One Tooth® 4-5/8 in. Cutter 1 Piece

  • Fast #
  • Part #L2547474HC
  • Item #1605127
  • Manufacturer Part #2547474HC
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Patented design allows easy plug removal
  • Unique design provides the ability to cut at an angle
  • Designed to run at high speeds with very little torque
  • For optimal performance, use with a 3/8" stubby spade bit with arbor
  • Requires Certification

Specifications

Application:
Cutting, Pipe
Collection:
One Tooth®
Diameter:
4-5/8 in
Length:
1-5/8 in
Material:
Steel
Number of Pieces:
1 Piece
Tool Type:
Cutter