DESCRIPTION

  • Color coding for easy tool recognition and cutting direction
  • For use on copper
  • Includes tube cutters for 1/2", 3/4" and 1" pipe
  • Non-slip grooved cast body only needs 1/2" clearance to cut
  • Optimized blade geometry of shock-resistant steel

Lenox Piece Kit Tight Spot Tube Cutter

L14833TSK

Cutting Capacity:

1/2 in - 1 in

SPECIFICATIONS

Cutting Capacity
1/2 in - 1 in

Starting at
$66.2
EACH
  • QUANTITY

DOCUMENTS