DESCRIPTION

  • Enhanced durability for maximum torque
  • Hardened teeth are ideal for most hard pipes, bolts and couplings
  • Lightweight cast aluminum handle creates less arm stress

Lenox Pipe Wrench

L2382424ALPW

Pipe Capacity:

SPECIFICATIONS

Color Finish
White
Length
24 in
Material
Aluminum
Pipe Capacity
1/10 in - 3 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY