DESCRIPTION

  • Conveniently positioned locking latch allows for true one-handed operation of spring-loaded cutter
  • Max OD: 1-5/8"
  • Rubberized handles allow for confident cutting even in wet or dirty environments
  • Serrated Stainless Steel blade requires less force to make a cut, leaving a flush end

Lenox Plastic Tube Cutter

L12123R1

Cutting Capacity:

1-5/8 in

SPECIFICATIONS

Blade Material
Stainless Steel
Cutting Capacity
1-5/8 in
Material
Cast Aluminium, Plastic, Rubber
UL Listed
No

Starting at
$39.99
EACH
  • QUANTITY

DOCUMENTS