DESCRIPTION

  • For use with: structural steel, pipe, conduit, stainless steel 1/16 to 3/16" and non ferrous metal 1/16 to 5/16" thick

Lenox Reciprocating Blade with Lock Knife

L1884700

Blade Length:

SPECIFICATIONS

Blade Length
6 in
Blade Material
Bi-Metal
Blade Thickness In
.035 in
Teeth Per Inch
18

Starting at
Call for Pricing
  • QUANTITY