DESCRIPTION

  • High speed blasting along the cutting edge strengthens the blade to reduce breaks and increase durability
  • Taller and thicker blade profile prevents bending during cutting and provides maximum control in the toughest demolition applications

Lenox Reciprocating Kit with Free Case

L1839467

Blade Material:

SPECIFICATIONS

Application
Wood
Blade Length
9 in
Blade Material
Metal
Blade Thickness In
0.035 in
Height
3/4 in
Teeth Per Inch
6

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$25.2
EACH
  • QUANTITY