DESCRIPTION

  • Uniformly applied, durable carbide grit particles on a flexible blade provide fast cuts without snagging or binding
  • For use with abrasive materials such as fiberglass, ceramic tile, clays, brick, and cultured marble

Lenox 10 in Reciprocating Saw Blade 2 Piece

L20506100RGPK

Manufacturer Part #: 20506100RG

Blade Length:

10 in

SPECIFICATIONS

Application
Brick, Ceramic, Clay, Fiberglass, Marble, Tile
Blade Length
10 in
Blade Material
Bi-metal
Blade Thickness In
0.04 in
Number Of Pieces
2 Piece
Package Quantity
Pack of 2
Type
L20506100RGPK
Width
3/4 in

Print