16 ga Sheet Metal, 20 ga Stainless Steel Bulldog Snippers
This product has been replaced by
Manufacturer Part #LXHT14343
16 ga Sheet Metal, 20 ga Stainless Steel Bulldog Snippers
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Color coding on both blades and handles plus arrow icons allow for easy tool recognition
- Over-molded handles won't slip or twist
Specifications
- Blade Material:
- Bi-metal
- Color Finish Name:
- Blue, White, Yellow
- Cutting Capacity:
- 16 ga Sheet Metal, 20 ga Stainless Steel
- Direction of Cut:
- Right
- GSA Approved:
- No
- Handle Material:
- Plastic
- Length:
- 12-1/10 in
- Tool Type:
- Bulldog Snippers