2 in 18 ga Sheet Metal, 22 ga Stainless Steel Snip

This product has been replaced by

OFFSET RIGHT AVIATION SNIPS
LENOX OFFSET RIGHT AVIATION SNIPS
Manufacturer Part #LXHT14347
You last purchased this on
 
LENOX

2 in 18 ga Sheet Metal, 22 ga Stainless Steel Snip

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

OFFSET RIGHT AVIATION SNIPS
LENOX OFFSET RIGHT AVIATION SNIPS
Manufacturer Part #LXHT14347
LENOX

2 in 18 ga Sheet Metal, 22 ga Stainless Steel Snip

  • Fast #
  • Part #L22207207
  • Item #3157732
  • Manufacturer Part #22207207
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Color coding on both blades and handles plus arrow icons allow for easy tool recognition
  • Over-molded handles won't slip or twist
  • Requires Certification

Specifications

Blade Length (in):
2 in
Blade Material:
Bi-metal
Color Finish Name:
Blue, White, Yellow
Cutting Capacity:
18 ga Sheet Metal, 22 ga Stainless Steel
Direction of Cut:
Right
GSA Approved:
No
Handle Material:
Plastic
Length:
12-1/10 in
Tool Type:
Snip