1/2 in. Arbor (1 Piece)

This product has been replaced by

LX 1-1/4 - 6IN QC ARBOR 1/2 SHANK
LENOX LX 1-1/4 - 6IN QC ARBOR 1/2 SHANK
Manufacturer Part #LXAH9912PBM
You last purchased this on
 
LENOX

Snap-Back™ 1/2 in. Arbor (1 Piece)

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

LX 1-1/4 - 6IN QC ARBOR 1/2 SHANK
LENOX LX 1-1/4 - 6IN QC ARBOR 1/2 SHANK
Manufacturer Part #LXAH9912PBM
LENOX

Snap-Back™ 1/2 in. Arbor (1 Piece)

  • Fast #
  • Part #L1779772
  • Item #4112959
  • Manufacturer Part #1779772
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 2 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Product Details

  • Prevents threads from stripping drives off pins, not threads
  • No tools needed prevents hole saw from locking on arbor
  • Quick-change faster and easier to engage / disengage hole saw
  • Easier plug removal
  • Requires Certification

Specifications

Application:
Residential
Bit Diameter(s) (In):
1-1/4 in - 6 in
Collection:
Snap-Back™
Drill Bit Type:
Pilot
Length:
4-1/4 in
Material:
Carbon Steel
Number of Pieces:
1 Piece
Saw Type:
Hole
Shank Size:
1/2 in
Shank Style:
Hex
Size:
5/8 in-18
Thread Size:
18 mm
Tool Type:
Arbor