Speed Slot® 1-1/4 in. Hole Saw 1 Piece

Part #L1771960  |  Item #4162918  |  Manufacturer Part #1771960

Call for Pricing

Diameter:

1-1/4 in

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Speed Slot® features a staircase design for easy plug removal
  • Enhanced tooth geometry, a thin kerf design, and an advanced coating contribute to the efficiency of the cutting process

Specifications

Collection: Speed Slot®

Diameter: 1-1/4 in

Length: 6 in

Material: Metal

Number Of Pieces: 1 Piece

Tool Type: Hole Saw