LENOX
SPEED SLOT® 1-1/4 in. Hole Saw
Part #LLXAH3114 | Item #8053483 | Manufacturer Part #LXAH3114
Diameter:
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 9,
- Case: 9,
- Pallet: 1584
How to get it:
Product Details
- Thick backing plate resists damage and increases life
- Engineered design provides ability to cut in stainless steel like no other
- EXTREMELY VERSATILE
- Aggressive tooth design drills through wood, steel, stainless, cast iron, fiber cement & plaster
- FAST, EASY PLUG REMOVAL
- Patented SPEED SLOT® staircase design has multiple leverage points for easy plug ejection
- DRILLS THROUGH THICK MATERIALS IN ONE PASS
- Tall body easily drills through 2x dimensional lumber for rough-in work
Documents
Specifications
Application: Abrasive Material, Cast Iron, Drilling, Stainless Steel, Steel, Wood
Brand Model Compatibility: 2L and 6L
Collection: SPEED SLOT®
Cutting Capacity: 1-7/8 in
Diameter: 1-1/4 in
Drill Bit Type: Pilot
Height: 5-9/50 in
Length: 2-15/25 in
Material: Carbide Tipped
Number Of Pieces: 1 Piece
Power Source: AC
Saw Type: Hole
Size: 5/8 in - 18
Teeth Per Inch: 3
Tool Type: Hole Saw
Weight: 0.23
Width: 1-13/25 in
-
Starting at $185.46
-
Starting at $37.23
-
Starting at $12.57
-
Starting at $199.14
-
Starting at $20.53
-
Starting at $19.29
-
Starting at $12.57
-
Starting at $335.52
-
Starting at $11.92
-
Starting at $11.92
-
Starting at $35.62