Speed Slot® 1/2 in. 5-Piece Hole Saw

Part #L30370400G  |  Item #3445070  |  Manufacturer Part #30370400G

Call for Pricing

Shank Size:

1/2 in
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 3
  • Pallet: 36

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Increased wall thickness improves durability and minimizes tooth lossOptimized tooth design penetrates metal with ease
  • Larger, sharper teeth remove more wood for fast cutting
  • Speed Slot staircase design for fast, easy plug ejection

Specifications

Application: General Purpose, Metal Cutting, Wood Cutting

Bare Tool or Kit: Bare Tool

Bit Diameter: 2 in;3 in;3-3/8 in;4-1/8 in

Bit Sizes: 2 in, 3 in, 3-3/8 in, 4-1/8 in

Collection: Speed Slot®

Color Finish: Black

Diameter: 4-1/8 in

Drill Bit Type: Hole Saw

Material: Bi-metal

Number Of Pieces: 5 Piece

Number of Tools Included: 1

Saw Type: Hole

Shank Size: 1/2 in

Tool Type: Hole Saw

Type: L30370400G