Speed Slot® 1/2 in. 9-Piece Hole Saw

Part #L30807700G  |  Item #1737565  |  Manufacturer Part #30807700G

Call for Pricing

Shank Size:

1/2 in
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 4
  • Pallet: 60

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Increased wall thickness improves durability and minimizes tooth lossOptimized tooth design penetrates metal with ease
  • Larger, sharper teeth remove more wood for fast cutting
  • Speed Slot staircase design for fast, easy plug ejection
  • Three pilot bits

Specifications

Application: General Purpose, Metal Cutting, Wood Cutting

Bare Tool or Kit: Bare Tool

Bit Diameter: 2-1/8 in;2-9/16 in;3-1/4 in;3-3/4 in;4-3/4 in

Bit Sizes: 2-1/8 in, 2-9/16 in, 3-1/4 in, 3-3/4 in, 4-3/4 in

Collection: Speed Slot®

Color Finish: Black

Diameter: 4-3/4 in

Drill Bit Type: Hole Saw

Material: Bi-metal

Number Of Pieces: 9 Piece

Number of Tools Included: 1

Saw Type: Hole

Shank Size: 1/2 in

Tool Type: Hole Saw

Type: HDA5BY