2-9/16 in. Hole Saw 1 Piece

You last purchased this on
 
LENOX

SPEED SLOT® 2-9/16 in. Hole Saw 1 Piece

This product requires certification to purchase.
Brand image
You last purchased this on
 
LENOX

SPEED SLOT® 2-9/16 in. Hole Saw 1 Piece

  • Fast #
  • Part #L3004141L
  • Item #1737657
  • Manufacturer Part #3004141L
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 2 Available in Hilliard, OH
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Tooth hardness RC63-65
  • Enhanced tooth geometry, a thin kerf design, and an advanced coating contribute to the efficiency of the cutting process
  • Requires Certification

Specifications

Application:
Metal Cutting, Wood Cutting
Bit Diameter(s) (In):
1/4 in
Brand Model Compatibility:
2L and 6L
Collection:
SPEED SLOT®
Cutting Capacity:
1-7/8 in
Diameter:
2-9/16 in
Drill Bit Type:
Pilot
Length:
3-1/4 in
Material:
Bi-metal
Number of Pieces:
1 Piece
Saw Type:
Hole
Shank Size:
1/2 in
Shank Style:
Hex
Size:
5/8 in - 18
Teeth Per Inch:
18
Tool Type:
Hole Saw