Speed Slot® 3-1/2 x 4-1/8 in. Hole Saw 1 Piece

Part #L1773003  |  Item #4162907  |  Manufacturer Part #1773003

$48.04 EACH

Diameter:

4-1/8 in
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 20

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Speed Slot® features a staircase design for easy plug removal
  • Enhanced tooth geometry, a thin kerf design, and an advanced coating contribute to the efficiency of the cutting process

Specifications

Collection: Speed Slot®

Diameter: 4-1/8 in

Number Of Pieces: 1 Piece

Shank Size: 3-1/2 in

Tool Type: Hole Saw