LENOX
Speed Slot® 3-1/4 in. Hole Saw 1 Piece
Part #L1772023 | Item #4162948 | Manufacturer Part #1772023
Diameter:
3-1/4 inPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 15,
- Pallet: 135
How to get it:
Product Details
- Speed Slot® features a staircase design for easy plug removal
- Enhanced tooth geometry, a thin kerf design, and an advanced coating contribute to the efficiency of the cutting process
Specifications
Collection: Speed Slot®
Diameter: 3-1/4 in
Material: Bi-metal
Number Of Pieces: 1 Piece
Tool Type: Hole Saw
-
Starting at $12.57
-
Starting at $132.01
-
Starting at $21.85
-
Starting at $16.20
-
Starting at $11.86
-
Starting at $351.30
-
Starting at $11.92
-
Starting at $11.01
-
Starting at $16.20
-
Starting at $11.92
-
Starting at $140.37