Speed Slot® 4-1/8 in. Hole Saw 1 Piece

Part #L1772018  |  Item #4162944  |  Manufacturer Part #1772018

$32.93 EACH

Diameter:

4-1/8 in
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 12
  • Pallet: 108

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Speed Slot® features a staircase design for easy plug removal
  • Enhanced tooth geometry, a thin kerf design, and an advanced coating contribute to the efficiency of the cutting process

Specifications

Collection: Speed Slot®

Diameter: 4-1/8 in

Number Of Pieces: 1 Piece

Tool Type: Hole Saw