1/2 x 5 in. Hole Saw (1 Piece)

You last purchased this on
 
LENOX

Speed Slot® 1/2 x 5 in. Hole Saw (1 Piece)

This product requires certification to purchase.
Brand image
You last purchased this on
 
LENOX

Speed Slot® 1/2 x 5 in. Hole Saw (1 Piece)

  • Fast #
  • Part #L3008080L
  • Item #1738001
  • Manufacturer Part #3008080L
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 2 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Fast, efficient cutting in wood larger, sharper teeth remove more wood for fast cutting
  • Easy plug removal speed slot staircase design for fast, easy plug ejection
  • Improved metal cutting performance increased wall thickness improves durability and minimizes tooth loss Optimized tooth design penetrates metal with ease
  • 50% Longer life 2X More Durable
  • 10% Thicker Wall adds strength and durability
  • Speed Slot® hole saws with T3 technology™
  • Advanced tooth design increases cutting life
  • Speed Slot® staircase for fast, easy plug removal
  • Made in USA
  • Requires Certification

Specifications

Application:
Metal Cutting, Wood Cutting
Bit Diameter(s) (In):
1/4 in
Collection:
Speed Slot®
Cutting Capacity:
1-1/2 in
Diameter:
5 in
Drill Bit Type:
Pilot
Material:
Bi-metal
Number of Pieces:
1 Piece
Saw Type:
Hole
Shank Size:
1/2 in
Shank Style:
Hex
Teeth Per Inch:
18
Tool Type:
Hole Saw