LENOX
Speed Slot® 6 in. Hole Saw 1 Piece
Part #L1772121 | Item #4162912 | Manufacturer Part #1772121
$74.51
EACH
Diameter:
6 inPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 6,
- Pallet: 54
How to get it:
Product Details
- Speed Slot® features a staircase design for easy plug removal
- Enhanced tooth geometry, a thin kerf design, and an advanced coating contribute to the efficiency of the cutting process
Specifications
Collection: Speed Slot®
Diameter: 6 in
Length: 18 in
Number Of Pieces: 1 Piece
Tool Type: Hole Saw
Width: 13 in