DESCRIPTION

  • Convenient storage for trade-specific uses
  • Includes: 3/4", 7/8", 1-1/8", 1-3/8", 2", 2-1/2", standard arbors: 2L, 5L, 1 arbor adaptor and medium kit
  • Increased wall thickness improves durability and minimizes tooth loss
  • Larger, sharper teeth remove more wood for fast cutting
  • Made in USA with global components
  • Optimized tooth design penetrates metal with ease
  • Patented 2 flute design cuts fast, clean, round holes
  • Speed slot staircase design for fast, easy plug ejection
  • Split point design for faster penetration and less walking

Lenox Vari-Bit® Step Drill Bit Vb12

L30912VB12

Shank Size:

7/8 in

SPECIFICATIONS

Bit Sizes
7/8 in - 1-3/8 in
Collection
Vari-Bit®
Material
High Speed Steel
Shank Size
7/8 in

Starting at
$66.99
EACH
  • QUANTITY