DESCRIPTION

  • Aggressive lead screw tip pulls the bit through material quickly and effortlessly
  • Chamfered edge allows bit to be removed easily after drilling
  • High speed steel cutting edges provide long life in tough applications, including nail-embedded wood
  • Includes: 3/4", 7/8", and 1" bits

Lenox Utility Bit Kit

L14788500PK

Number Of Pieces:

SPECIFICATIONS

Bit Diameter
1-3/8 in
Material
Bi-Metal
Number Of Pieces
5 Piece

Starting at
Call for Pricing
  • QUANTITY