DESCRIPTION

  • For use on dry wall, insulation, flooring, roofing, and more
  • High speed steel edge
  • Patented bi-metal construction

Lenox Lenox Gold® Utility Blade

L20351GOLD50D

Blade Length:

2-1/2 in

SPECIFICATIONS

Blade Length
2-1/2 in
Blade Material
Bi-Metal
Blade Thickness In
0.04 in
Collection
Lenox Gold®
Color Finish
Titanium

Starting at
$28.05
per PACK
  • QUANTITY

DOCUMENTS