1/4 in - 3/4 in. x 3/4 x 3/8 in. 3-Flat Step 1 Piece
Vari-Bit® 1/4 in - 3/4 in. x 3/4 x 3/8 in. 3-Flat Step 1 Piece
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Patented 2 flute design cuts fast, clean, round holes
- Steam oxide coating adds durability Enhanced flute design removes chips rapidly Use of LENOX PROTOOL LUBE recommended to extend tool life
- Split point design for faster penetration and less walking
Specifications
- Application:
- Aluminum, Brass, Copper, Laminate, Plastic, Stainless Steel, Steel, Wood
- Bit Diameter(s) (In):
- 3/4 in
- Bit Sizes:
- 1/4 in - 3/4 in
- Coating:
- Steam Oxide
- Collection:
- Vari-Bit®
- Drill Bit Type:
- Step
- Drilling Depth (in):
- 2 in
- Length:
- 3 in
- Magnetic:
- No
- Material:
- Steel
- Number of Pieces:
- 1 Piece
- Shank Size:
- 1/4 in
- Shank Style:
- Quick Change
- Tool Type:
- Step Drill Bit
- UL Listed:
- No