44-7/8 X 1/2 X 14/18TPI Portaband 38PW1418 5PK

You last purchased this on
 
LENOX

Wolf-Band® 44-7/8 X 1/2 X 14/18TPI Portaband 38PW1418 5PK

This product requires certification to purchase.
Brand image
You last purchased this on
 
LENOX

Wolf-Band® 44-7/8 X 1/2 X 14/18TPI Portaband 38PW1418 5PK

  • Fast #
  • Part #L8009938PW14185PK
  • Item #7728556
  • Manufacturer Part #8009938PW14185
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Teeth per inch: 14/18
  • Teeth per inch: 6
  • Bi-metal blades bend and resist breaking and extend blade life
  • Requires Certification

Specifications

Application:
Metal
Bare Tool or Kit:
Bare Tool
Blade Length (in):
44-7/8 in
Blade Material:
Bi-metal
Blade Thickness (in):
0.02 in
Blade Type:
Band Saw
Blade Width (in):
1/2 in
Collection:
Wolf-Band®
Cutting Capacity:
1/8 in - 5/16 in
Material:
High Speed Steel
Number of Pieces:
5 Piece
Package Quantity:
Pack of 5
Teeth Per Inch:
14/18
Type:
L8009938PW14185PK