Single Handle Pressure Balancing Valve Trim in Polished Chrome
Aquatrol® Single Handle Pressure Balancing Valve Trim in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Built-in shutoff for single handle operation
- Removable one piece upper and lower valve seat
- Durable stainless steel balancing piston to equalize hot and cold supply pressures
- Color coded dial, off through hot, with directional indicators
- Maximum operating pressure: 125 psi (860KPA)
- Adjustable high temperature limit stop set for 110°F x (43°C)
- Cast wall flange and lever handle, polished chrome-plated
- Internal parts of bronze and stainless steel
- Plaster guard/thin wall mounting bracket included
- Angle check stops, copper tube connection
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASSE Standards:
- ASSE 1016 Type P
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125 Type P
- Collection:
- Aquatrol®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- FPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Bronze
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 4.0 gpm
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Temperature:
- 110
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No
- Weight:
- 7 lb