Leonard Valve

Eco-Mix™ 1/2 in. Inlet x Outlet Thermostat Mixing Valve

Part #LTM554210F  |  Manufacturer Part #TM-554-210-F

Valve Size:

1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

ASSE Standards: ASSE 1017

Collection: Eco-Mix™

End Connection 1: Inlet

End Connection 2: Outlet

End Connections: Inlet x Outlet

Flow Rate: 9 gpm

Height: 12-1/4 in

Lead Law Compliant: Yes

Material: Bronze

Maximum Pressure: 125 psi

Maximum Temperature: 110

Recommended Valve Application: Water

Valve Size: 1/2 in

Valve Type: Thermostat Mixing Valve

Width: 7 in