Eco-Mix™ 1/2 in. MIPS Mixing Valve

Part #L270LF  |  Item #4307691  |  Manufacturer Part #270LF

Call for Pricing EACH

Valve Size:

1/2 in

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Features Buna-N O-rings
  • Locked temperature adjustment cap is vandal resistant
  • Features integral check valves on hot and cold inlets

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

ASSE Standards: [ASSE 1017, ASSE 1070-2015]

Application: Residential

Collection: Eco-Mix™

End Connection 1: MNPT

End Connection 2: MNPT

End Connection 3: MNPT

End Connections: MNPT

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 12 gpm

Height: 5 in

Lead Law Compliant: Yes

Material: Bronze

Maximum Pressure: 125 psi

Maximum Temperature: 200

NSF Certified: No

Valve Size: 1/2 in

Valve Type: Mixing Valve

WaterSense Labeled: No

Width: 4 in