Eco-Mix™ 1/2 in. Sweat Thermostat Mixing Valve

Part #LTALFF  |  Item #4643486  |  Manufacturer Part #TA-LF-F

Call for Pricing EACH

Valve Size:

1/2 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

ASSE Standards: ASSE 1017

Collection: Eco-Mix™

Depth: 3-1/2 in

End Connection 1: Sweat

End Connection 2: Sweat

End Connection 3: Sweat

End Connections: Sweat

Flow Rate: 0.5 gpm

Height: 5 in

Lead Law Compliant: Yes

Material: [Bronze, Brass, Stainless Steel]

Maximum Pressure: 125 psi

Recommended Valve Application: Water

Valve Size: 1/2 in

Valve Type: Thermostat Mixing Valve

Width: 7 in