3/4 in. Sweat Thermostat Mixing Valve
Eco-Mix™ 3/4 in. Sweat Thermostat Mixing Valve
Frequently Purchased Together
Product Details
- DURA-troll® is highly responsive and cannot be damaged by extremes in temperature
- 1/2” Sweat inlets and outlet, 0.5 GPM (1.9 l/m) minimum flow capacity
- Thermostatic water mixing valve, DURA-troll® solid bimetal thermostat directly linked to valve porting to control the intake of hot and cold water and compensate for supply temperature or pressure fluctuations
- Adjustable high temperature limit stop set for 110 Deg F 49 Deg C
- Maximum operating pressure 125 PSI
-
Lead Law Compliant
Specifications
- ASSE Standards:
- ASSE 1017
- Collection:
- Eco-Mix™
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connection 3:
- Sweat
- End Connections:
- Sweat
- Flow Rate:
- 26 gpm
- Height:
- 4-1/2 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 7 in
- Material:
- Bronze, Brass, Stainless Steel
- Maximum Temperature:
- 120
- Pressure - High:
- 125
- Recommended Valve Application:
- Water
- Valve Size:
- 3/4 in
- Valve Type:
- Thermostat Mixing Valve