DESCRIPTION

  • Features DURA-trol® solid thermostat - highly responsive and cannot be damaged by extremes in temperature
  • Integral wall support
  • Locking temperature regulators
  • Mixing valve will close down on failure of cold water supply

Leonard Valve Emerald H20 Mixing Valve Drench Shower

LTM600

Valve Size:

SPECIFICATIONS

ASSE Standards
ASSE 1071
Depth
9 in
Flow Rate
58 gpm
Lead Law Compliant
Yes
Maximum Pressure
30 psi
NSF Certified
No
UL Listed
No
Valve Size
1 in, 3/4 in
Width
15 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY