DESCRIPTION

  • Features DURA-trol® solid thermostat - highly responsive and cannot be damaged by extremes in temperature
  • Integral wall support
  • Locking temperature regulators
  • Mixing valve will close down on failure of cold water supply

Leonard Valve Emergency Water Tub and Shower Mixing Valve in Rubbed Bronze

LTM800RF

Valve Size:

SPECIFICATIONS

ASSE Standards
ASSE 1071
Depth
9 in
Flow Rate
64 gpm
Lead Law Compliant
Yes
Maximum Pressure
30 psi
NSF Certified
No
UL Listed
No
Valve Size
1 in, 1-1/4 in
Valve Type
Mixing Valves
Width
15 in

Starting at
Call for Pricing
  • QUANTITY