DESCRIPTION

  • 30" (762mm) glide rail
  • 69" (1753mm) Chrome hose
  • In-line vacuum breaker
  • Supply elbow and flange

Leonard Valve Hand Shower

L501PG30

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
2.5 gpm
IAPMO Listed
No
Material
Stainless Steel
NSF Certified
No
Trim Only
No
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY