DESCRIPTION

  • Adjustable high temperature limit stop
  • Features a color coded dial thermometer
  • Locking temperature regulators

Leonard Valve High and Low Master Mixer Dial Thermometer

LTM2020BLFDT

Valve Size:

SPECIFICATIONS

ASSE Standards
ASSE 1017
Depth
8 in
Flow Rate
165 gpm
Height
25-1/4 in
Lead Law Compliant
Yes
Material
Bronze
Maximum Pressure
125 psi
Maximum Temperature
120
Valve Size
2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY