DESCRIPTION

  • Features Buna-N O-rings
  • Features integral check valves on hot and cold inlets
  • Locked temperature adjustment cap is vandal resistant

Leonard Valve Thermostat Mix Valve in Bronze

L270LF

Valve Size:

SPECIFICATIONS

End Connection 1
MNPT
Lead Law Compliant
Yes
Material
Bronze
Maximum Pressure
125 psi
Maximum Temperature
200
NSF Certified
No
Valve Size
1/2 in

Starting at
Call for Pricing
  • QUANTITY