This product requires certification to purchase.

Thermostat Mixing Valve

You last purchased this on
 
Leonard Valve

Thermostat Mixing Valve

  • Fast #
  • Part #L170LF
  • Item #4523558
  • Manufacturer Part #170-LF
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Leonard Valve

Thermostat Mixing Valve

  • Fast #
  • Part #L170LF
  • Item #4523558
  • Manufacturer Part #170-LF
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Features Buna-N O-rings
  • Locked temperature adjustment cap is vandal resistant
  • Features integral check valves on hot and cold inlets
  • Requires Certification
  • Lead Law Compliant


Specifications

ASSE Standards:
ASSE 1070
Flow Rate:
0.25 gpm
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Pressure - Maximum:
125 psi
Valve Size:
3/8 in