DESCRIPTION

Leonard Valve Thermostat Mixing Valve

L70BVLF

Valve Size:

SPECIFICATIONS

ASSE Standards
ASSE 1017, ASSE 1070
Flow Rate
12 gpm
Lead Law Compliant
Yes
Material
Bronze
Maximum Pressure
125 psi
Maximum Temperature
200
Valve Size
1/2 in

Starting at
Call for Pricing
  • QUANTITY