DESCRIPTION

Leonard Valve Thermostatic Mix Valve

LXL2LFBDT

Valve Size:

SPECIFICATIONS

ASSE Standards
ASSE 1017
Flow Rate
61 gpm
Lead Law Compliant
Yes
Maximum Pressure
125 psi
NSF Certified
No
Valve Size
3/4 in
Valve Type
Thermostatic Mixing Valves

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY